Beli bel listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LED
    Mulai

    Rp259.900

    Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LED
    atribut:
    • Color: White
    • Height (mm): 124
    • Index Protection: IP44
    • Width (mm): 74
  2. Legrand Belanko S 1 Gang Indicator and Bell Push
    Mulai

    Rp1.499.900

    Legrand Belanko S 1 Gang Indicator and Bell Push
    atribut:
    • Nominal Voltage (V): 250
    • Material: Plastic
    • Operating/Setting Temperature (°C): -5-50
    • Rated Current (A): 6
    • Impact Protection (IK): IK04
    • Antimicrobial Treatment: No
    • Built-in Depth (mm): 32.1
    • Device Depth (mm): 45.6
    • Device Height (mm): 86
    • Device Width (mm): 86
    • Halogen Free: Yes
    • Label Space/Information Surface: Yes
    • Number of Contacts As Normally Open Contact: 1
    • Number of Pole: 4
    • Storage Temperature (°C): -10-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 44930
    • Transparent: No
  3. IDEALIFE Wireless Doorbell (Bel Pintu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    IDEALIFE Wireless Doorbell (Bel Pintu)
    Deskripsi:
    36 songs selectableVolume Control on speakerAC model for speakerWater resistant remote x 1pcsSignal rang: up to 100m*Built in: 29mm loud speakerBattery: 1 x 12V 23A (battery included)Easy installation, no wiring needed, plug n play
  4. Kenmaster Doorbell (Bel Pintu)
    Mulai

    Rp72.900

    Kenmaster Doorbell (Bel Pintu)
    Deskripsi:
    - Mudah di gunakan. - Premium Quality. - Terdapat Pilihan Musik/Bunyi Bell. - Tanpa Kabel/Wireless. - Ringing Euphonic. - Appearance streamlined.
    atribut:
    • Max. Distance (m): 10
    • Electric Rating Voltage (V): 220
  5. Legrand Electromechanical Chime
    Mulai

    Rp489.900

    Legrand Electromechanical Chime
    atribut:
    • Connected Object: No
    • IP Protection: IP20
    • Loudness (dB): 75
    • Housing Color: Other
    • Nominal Voltage (V): 127-127
    • Housing Material: Plastic
    • Built-In Battery: No
    • Type of Current: AC
  6. monotaro Bicycle Bell (Hammer Type) (Bel Sepeda)
    Mulai

    Rp47.900

    monotaro Bicycle Bell (Hammer Type) (Bel Sepeda)
    Deskripsi:
    It is a general hammer bicycle bell.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Diameter (mm): 19 - 32
    • Material: Aluminium Alloy, Resin
    • Diameter (phi mm): 35
    • Weight (g): 20
  7. monotaro Bicycle Bell (Bel Sepeda)
    Mulai

    Rp44.900

    monotaro Bicycle Bell (Bel Sepeda)
    Deskripsi:
    It is a bell for a general rotary, bicycle.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium Alloy, Resin
    • Diameter (phi mm): 51.6
    • Weight (g): 52
    • Handle Diameter (phi mm): 22.2
  8. Legrand Chime Arteor
    Mulai

    Rp1.999.900

    Legrand Chime Arteor
    atribut:
    • Mounting Method: Modular device for domestic switching devices
    • Impact Protection (IK): IK04
    • IP Protection: IP40
    • Nominal Voltage (V): 230-230
    • Operating/Setting Temperature (°C): -10-55
    • Connection Type : Screwed Terminal
    • Current Consumption (mA): 65
    • Depth (mm): 43.5
    • Frequency: 50 Hz
    • Height (mm): 45
    • Housing Material: Plastic
    • Storage Temperature (°C): -10-55
    • Terminal Capacity (mm²): 1.5-1.5
    • Tone level: 73 dB at 1 m
    • Width (mm): 45
    • Width in Number of Modular Spacings: 2
  9. NERO Electric Casa F16 Bell Switch and Accessories (Saklar Bel)
    Mulai

    Rp44.900

Daftar Harga bel listrik Terbaru November 2026
Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LEDRp259.900
Chint Saklar Bell Pintu Premium Quality (Bell Switch)Rp149.900
Chint Saklar Bell Pintu "Do Not Disturb" 1-Gang (Push Button)Rp81.900
Legrand Belanko S 1 Gang Indicator and Bell PushRp1.499.900
IDEALIFE Wireless Doorbell (Bel Pintu)Rp159.900
Kenmaster Doorbell (Bel Pintu)Rp72.900
Chint Saklar Hotel 2-Gang Door Bell + Clean Up (Saklar Lampu)Rp97.900
Legrand Electromechanical ChimeRp489.900
monotaro Bicycle Bell (Hammer Type) (Bel Sepeda)Rp47.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)